Shop All Hollow Wall Anchors
Hillman
E-Z Ancor Screw Anchor, 1-1/4" L, Nylon
Mfr # 847704
Zoro # G203998989
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Anchor Length 1-1/4"
- Sub-Brand E-Z Ancor
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 847704
- Zoro # G203998989
- UPC # 747925449278
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Sub-Brand | E-Z Ancor |
Material | Nylon |
Head Type | Pan |
Drive Type | Phillips |
Description
Features
- 51 piece
- Plastic
- Ez anchor kit
- Includes 25 each: #8 plastic ez anchor
- 25 each: #8 x 1-1/4 in. Pan head phillips sheet metal screw, steel/zinc & one #2 phillips bit.
- Dimension - 3 x 5.1 x 3 in.
- Item weight - 0.74 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.777 in Bore Dia. (HO-077-SS)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0541-188)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1-1/2 in L, 25 PK (U04132.031.0150)
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.560 in L, 18-8 Stainless Steel Body (IBI-0414-GI)
- HILLMAN Toggle Bolt, 4" L, Steel, 5 PK (41427)
- HILLMAN 370042 Round Head Toggle Bolt - 0.13 x 8 in., 50PK (846595)
- HILLMAN 41412 0.12 in. Plastic Toggle Anchor - pack of 5 (5335252)
- HILLMAN 201Pc Plas Anchor Kit (373503)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- HILLMAN Hillman Group RSC 53719 0.25 x 3 in. Toggle Bolt (53719)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 220 lbs Tension Strength, 10 PK (U63266.019.0001)
- Hillman Hollow Wall Anchors