Shop All Drywall Screws
Hillman
Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive
Mfr # 47667
Zoro # G706869915
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Fastener Length 3 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 47667
- Zoro # G706869915
- UPC # 8236546682
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 8 PK (76006)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.021.0100)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 5 PK (1JA99)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07000.062.0225)
- HILLMAN Drywall Screw, #6 x 1-1/4 in (831667)
- HILLMAN Drywall Screw, #6 x 1-1/4 in (40902)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive (47663)
- HILLMAN Drywall Screw, #10 x 4-1/2 in (196420)
- HILLMAN Drywall Screw, #6 x 1 in, Bugle Head (196031)
- HILLMAN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive (744857)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 275 PK (07721)
- Hillman Drywall Screws