Shop All Drywall Screws
Hillman
Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive
Mfr # 47130
Zoro # G406869864
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Fastener Length 3 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 47130
- Zoro # G406869864
- UPC # 8236518184
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External Retaining Ring, Steel 1-1/4 in Shaft Dia, 6 PK (32132)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0125)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK (U11370.025.0001)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M51028.080.0020)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive (47663)
- HILLMAN Drywall Screw, #10 x 4-1/2 in (196420)
- HILLMAN Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive (47664)
- HILLMAN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive (47106)
- HILLMAN 8 in. x 1.25 in. Cement Board Screws , 5PK (831683)
- HILLMAN Drywall Screw, #6 x 1-1/4 in (831667)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 838 PK (08853)
- Hillman Drywall Screws