Shop All Drywall Screws
Hillman
Drywall Screw, #8 x 3 in, Flat Head
Mfr # 40921
Zoro # G808175501
product price: $8.25
/ea
Sold in multiples of 4 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Screw Size #8
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 40921
- Zoro # G808175501
- UPC # 8236673579
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Item | Drywall Screw |
Description
50 Pack, 8 x 3, Phosphate Finish, Hardened Steel, Flat Bugle Head, Fine Thread, 2 Phillips Recess, Drywall Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Stainless Steel Phillips Drive, 50 PK (53710)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/4 in Shaft Dia (SH-175-ZD)
- ZORO SELECT Heavy Hex Nut, 2-1/2"-8, Steel, Grade 2H, Black Oxide, 6 PK (U22280.250.0001)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61265)
- HILLMAN Drywall Screw, #6 x 1 in, Bugle Head (196031)
- HILLMAN Drywall Screw, #10 x 4-1/2 in (196420)
- HILLMAN Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive (47664)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Flat Head (40874)
- HILLMAN Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive (47667)
- HILLMAN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive (47106)
- DURASPIN Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 4000 PK (06B125PB)
- Hillman Drywall Screws