Shop All Drywall Screws
Hillman
Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive
Mfr # 47664
Zoro # G706869946
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 2 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 47664
- Zoro # G706869946
- UPC # 8236546644
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 10, Black Oxide, 38 mm Ht, 2 PK (M04120.480.0001)
- ONWARD 4 12inch 114 mm High Strength Hitch Pin with 1inch 25 mm Pin Diameter (363805RBLBC)
- MIDWEST FASTENER Hog Ring Staples, Steel, 100 PK (50118)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0600)
- HILLMAN Hillman Fasteners 47127 5 lbs. 2 in. Coarse Thread Drywall Screw - Black (196534)
- HILLMAN Drywall Screw, #6 x 2 in, Flat Head (745045)
- HILLMAN Drywall Screw, #6 x 1-1/4 in (831667)
- HILLMAN Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive (47667)
- HILLMAN Drywall Screw, #6 x 1-5/8 in (42409)
- HILLMAN Drywall Screw, #10 x 4-1/2 in (196420)
- GRIP-RITE Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 415 PK (3CDWS5)
- Hillman Drywall Screws