Shop All Drywall Screws
Hillman
Drywall Screw, #6 x 2 in, Flat Head
Mfr # 41785
Zoro # G408175499
Sold in multiples of 6 for $35.10
$35.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Screw Size #6
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41785
- Zoro # G408175499
- UPC # 8236673623
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Item | Drywall Screw |
Description
50 Pack, 6 x 2, Phosphate Finish, Coarse Thread, Hardened Steel, Flat Bugle Head, 1 Square Recess, Drywall Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 3 x 3" x 0.010", Pk20 (36D736)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0100 In (16450)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (50C275KCS)
- ZORO SELECT Spring Pin, Slotted, 4x14mm, PK100 (M39100.040.0014)
- HILLMAN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive (744857)
- HILLMAN Drywall Screw, #6 x 2 in, Flat Head (745045)
- HILLMAN Hillman Fasteners 461472 1.25 in. Bright Drywall Nail Ring Shank Nail (195670)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head (5037551)
- HILLMAN Drywall Screw, #6 x 1-1/4 in (831667)
- HILLMAN Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive (47664)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive, 200 PK (158CDWS1)
- Hillman Drywall Screws