Shop All Drywall Screws
Hillman
Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive
Mfr # 196034
Zoro # G703701652
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #6
- Fastener Length 2 in
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 196034
- Zoro # G703701652
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
Description
Features
- 0.25 keg 2 in. X no. 6 black phosphate drywall screw phillips bugle head
- Coarse thread, plastic bucket 3500 pieces.
- Dimension - 11.4 x 10.9 x 9.4 in.
- Item weight - 25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x4 L (WWG-CLP-281)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-SSMACH)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE74)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 2 in L, 3/8 in Sq (3003750375-2000)
- HILLMAN Hillman Fasteners 47127 5 lbs. 2 in. Coarse Thread Drywall Screw - Black (196534)
- HILLMAN Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive (47664)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Trim Head (5319926)
- HILLMAN Drywall Screw, #6 x 1 in, Flat Head (618140)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Steel, Trim Head (5037551)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Flat Head (40874)
- HILLMAN Drywall Screw, #6 x 1-5/8 in (42409)
- Hillman Drywall Screws