Shop All Drywall Screws
Hillman
Drywall Screw, #6 x 1 in, Flat Head
Mfr # 618140
Zoro # G403701709
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Screw Size #6
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 618140
- Zoro # G403701709
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
Head Type | Flat |
Item | Drywall Screw |
Description
Features
- Phosphate Finish.
- Coarse Thread, Hardened Steel.
- Flat Bugle Head.
- No. 2 Square Recess.
- Drywall Screw.
- Size - No. 6 x 1 in.
- 50 Pack.
- Pack of 5.
- Dimension - 0.8 x 2.8 x 4.5 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Cable Staples, 20 ga, Round Crown, 3/8 in Leg L, Steel (CT106T)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 50 PK (FBFLWASH14LOD2P50)
- ZORO SELECT Safety Pin, Coiled Tension, 5/16 in Pin Dia, 3-7/16 in Shank Lg, Steel, Zinc Plated Finish (U39681.031.0300)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 8 PK (37668)
- HILLMAN Drywall Screw, #6 x 2 in, Flat Head (745045)
- HILLMAN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive (47106)
- HILLMAN 8 in. x 1.25 in. Cement Board Screws , 5PK (831683)
- HILLMAN Drywall Screw, #6 x 1-1/4 in (831667)
- HILLMAN Hillman Fasteners 47127 5 lbs. 2 in. Coarse Thread Drywall Screw - Black (196534)
- HILLMAN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive (744857)
- ZORO SELECT Drywall Screw, #7 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2500 PK (0740CPG)
- Hillman Drywall Screws