Shop All Drywall Screws
Hillman
Drywall Screw, #6 x 1-5/8 in, Torx Drive
Mfr # 831675
Zoro # G503911589
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #6
- Fastener Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 831675
- Zoro # G503911589
- UPC # 747925447113
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Drive | Torx |
Item | Drywall Screw |
Description
Features
- 50 Pack
- 6 x 1-5/8 in. Star Drive Drywall l Drywall Screws
- XL Package.
- Case of 5
- Dimension - 1.44 x 2.69 x 4.88 in.
- Item weight - 0.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 45 mm L, 2 PK (931243)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12700)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51205.062.0001)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04100.087.0300)
- HILLMAN Drywall Screw, #6 x 1-1/4 in (831667)
- HILLMAN Drywall Screw, #6 x 2 in, Flat Head (745045)
- HILLMAN Hillman Fasteners 47127 5 lbs. 2 in. Coarse Thread Drywall Screw - Black (196534)
- HILLMAN Drywall Screw, #10 x 4-1/2 in (196420)
- HILLMAN Hillman Fasteners 461472 1.25 in. Bright Drywall Nail Ring Shank Nail (195670)
- HILLMAN Drywall Screw, #8 x 3 in (1042424)
- ZORO SELECT Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 165 PK (DQTKI0-602250-165P)
- Hillman Drywall Screws