Shop All Drywall Screws
Hillman
Drywall Screw, #6 x 1-5/8 in, Flat Head
Mfr # 40874
Zoro # G708175496
product price: $5.25
/ea
Sold in multiples of 7 for $36.75
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Screw Size #6
- Fastener Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 40874
- Zoro # G708175496
- UPC # 8236673425
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Item | Drywall Screw |
Description
75 Pack, 6 x 158, Phosphate Finish, Hardened Steel, Flat Bugle Head, Coarse Thread, 2 Phillips Recess, Drywall Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/16inx1in, Pln, PK100 (U39100.018.0100)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.9999)
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Hex Head Cap Screw, Plain Nylon, 1/2 in L (A8040160032)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 18 ga, L-Head Head, 1000 PK (L15018)
- HILLMAN Drywall Screw, #6 x 1-1/4 in (40902)
- HILLMAN Hillman Fasteners 47127 5 lbs. 2 in. Coarse Thread Drywall Screw - Black (196534)
- HILLMAN Drywall Screw, #6 x 2 in, Flat Head (745045)
- HILLMAN Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive (744857)
- HILLMAN Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive (47667)
- HILLMAN Drywall Screw, #6 x 1 in, Bugle Head (196031)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK (158DWS5)
- Hillman Drywall Screws