Shop All Drywall Screws
Hillman
Drywall Screw, #3 x 8 in, Steel, Flat Head Phillips Drive
Mfr # 967627
Zoro # G506869863
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #3
- Fastener Length 8 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 967627
- Zoro # G506869863
- UPC # 8236771923
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #3 |
Fastener Length | 8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | USS Coarse |
Tip Type | Pointed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (N01100.062.0001)
- ZORO SELECT Sheet Metal Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.031.0100)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63721)
- ZORO SELECT Socket Set Screw, Cup, M10x1.50mmx50mm, PK5 (M51260.100.0050)
- HILLMAN 8 in. x 1.25 in. Cement Board Screws , 5PK (831683)
- HILLMAN Drywall Screw, #6 x 1 in, Bugle Head (196031)
- HILLMAN Drywall Screw, #6 x 1-1/4 in (831667)
- HILLMAN Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive (47667)
- HILLMAN Drywall Screw, #10 x 4-1/2 in (196420)
- HILLMAN Drywall Screw, #6 x 2 in, Flat Head (745045)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 105 PK (07724)
- Hillman Drywall Screws