Shop All Letters and Numbers
Hillman
Distinctions 5 in. Black Steel Screw-On Number 9 1 pc, 3PK
Mfr # 844719
Zoro # G109200414
product price: $7.95
/pk 3, $2.65/ea
Sold in multiples of 3 for $23.85
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 5 in
- Character Mounting Type Screw-On
- Character Color Black
- Material Metal; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 844719
- Zoro # G109200414
- UPC # 45899002124
- Country of Origin India
- Category Letters and Numbers
Dimensions
Overall Height | 5 in |
Length | 0.06 in |
Width | 4 in |
Details
Character Type | Number |
Character Mounting Type | Screw-On |
Character Color | Black |
Material | Metal; Steel |
Includes | Mounting Hardware |
Application | House Number |
Character | 9 |
Coating | Black |
Description
Style and function come together with this Distinctions floating mount house number 9 black 5 in.. You can install house numbers flush for a traditional look or use the floating mounts for a modern aesthetic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Lite-Dri Loose Absorbent, 5 lb, PK8 (PLP218)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, M, 1 Pair (NF11/8M)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- MECHANIX WEAR Mechanics Gloves, XL, Blue, Form Fitting Trek Dry(R) (MG-03-011)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 8 1 pc, 3PK (844718)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 2 1 pc, 3PK (844712)
- HILLMAN 2 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 205 pc, 6PK (847008)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter H 1 pc, 6PK (840812)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 6 1 pc, 3PK (840564)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 9 1 pc, 3PK (841614)
- BRADY Ultra Reflective Numbers, 4, 6 In. H, PK10 (3020-4)
- Hillman Letters and Numbers