Shop All Letters and Numbers
Hillman
Distinctions 5 in. Black Steel Screw-On Number 2 1 pc, 3PK
Mfr # 844712
Zoro # G809200387
product price: $8.59
/pk 3, $2.86/ea
Sold in multiples of 3 for $25.77
$25.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 5 in
- Character Mounting Type Screw-On
- Character Color Black
- Material Metal; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 844712
- Zoro # G809200387
- UPC # 45899002056
- Country of Origin India
- Category Letters and Numbers
Dimensions
Overall Height | 5 in |
Width | 4 in |
Length | 0.06 in |
Details
Character Type | Number |
Character Mounting Type | Screw-On |
Character Color | Black |
Material | Metal; Steel |
Includes | Mounting Hardware |
Character | 2 |
Application | House Number |
Coating | Black |
Description
Style and function come together with this Distinctions floating mount house number 2 black 5 in.. You can install house numbers flush for a traditional look or use the floating mounts for a modern aesthetic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500286)
- LYLE Cylinder Handling Warning Label, 5 in H, 7 in W, Polyester, Horizontal, English, LCU6-0050-ND_7X5 (LCU6-0050-ND_7X5)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BGZ)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 9 1 pc, 3PK (844719)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 8 1 pc, 3PK (844718)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 117 pc, 6PK (842286)
- HILLMAN 2" Blk #7 Adhesive (839392)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (841488)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 0 1 pc, 3PK (844710)
- HY-KO 1.25In Reflective Letter B, 10PK (B00374)
- Hillman Letters and Numbers