Shop All Letters and Numbers
Hillman
Distinctions 4 in. Silver Zinc Die-Cast Screw-On Number 9 1 pc, 3PK
Mfr # 843329
Zoro # G109200384
product price: $5.79
/pk 3, $1.93/ea
Sold in multiples of 3 for $17.37
$17.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 5.69 in
- Package Type Carded
- Character Mounting Type Screw-On
- Character Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 843329
- Zoro # G109200384
- UPC # 45899401194
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 5.69 in |
Length | 0.41 in |
Width | 3.54 in |
Details
Character Type | Number |
Package Type | Carded |
Character Mounting Type | Screw-On |
Character Color | Silver |
Material | Brushed Nickel |
Character | 9 |
Coating | Nickel |
Description
Style and function come together with this distinctions flush mount house number 9 nickel 4 in.. You can install house numbers flush for a traditional look or use the floating mounts for a modern aesthetic. Hardware included - each number comes with necessary mounting hardware and instructions simplifying the installation process. Only tool needed is a drill for pilot holes and to secure address plaque with provided screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 8 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK080)
- US WEIGHT Steel Frame Sign Holder (U2507)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Blue Frame, Clear Lens (S1101SGAF)
- DMM Captain Throwing Hook Kit (20482)
- HILLMAN 2" Gld/Blk Letter Set (842270)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 3PK (840568)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter J 1 pc, 6PK (841522)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 6PK (844105)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Special Character Hyphen 1 pc, 6PK (839376)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 7 1 pc, 6PK (840488)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 228 pc, 6PK (847212)
- Hillman Letters and Numbers