Shop All Screw & Bolt Assortments
Hillman
Deck Screw Assortment, Steel, Zinc Plated Finish
Mfr # 41814
Zoro # G906871961
product price: $19.29
/pk 5, $3.86/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Number of Sizes 6
- Thread Type USS Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41814
- Zoro # G906871961
- UPC # 8236437133
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Number of Sizes | 6 |
Details
Item | Deck Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive | Phillips |
Thread Type | USS Coarse |
Description
50Pk 6X2 Deck Screw, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/8 in Dia., 0.360 in L, 18-8 Stainless Steel Body (IBI-0408-GI)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14RZ)
- MALCO Sheet Metal Screw, 3/4 in, Steel (HW8X3/4ZWG)
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0037)
- HILLMAN WOOD SCREW & DRILL KIT (130250)
- HILLMAN 41818 Nuts & Washers Assortment - pack of 5 (5669668)
- HILLMAN WOOD SCREW KIT (130280)
- HILLMAN Machine Screw & Nut Assortment Kit (130205)
- HILLMAN Home Assortment Kit (130203)
- HILLMAN 7OZNailTack Screw ASST (41823)
- KERR LAKESIDE Cap Screw Assortment, Alloy Steel, Black Oxide Finish (BHCS631)
- Hillman Screw & Bolt Assortments