Shop All Deck Screws
Hillman
Deck Screw, #9 x 3 in, Steel, Torx Drive
Mfr # 401712930
Zoro # G203910912
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #9
- Fastener Length 3 in
- Material Steel
- Finish Bronze
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 401712930
- Zoro # G203910912
- UPC # 38902071422
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
Drive | Torx |
Material | Steel |
Finish | Bronze |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Features
- 9 x 3 in. T25 Exterior Bronze Deck Screw
- Power Pro
- Bronze polymer coating
- Exterior
- No split twist shank
- New patented countersinking blades
- No pre-drill bore-fast thread
- Color: Bronze
- Size: 9 x 3 in.
- Dimension: 4.8" H x 9.45" W x 7.4" L
- Weight: 2.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 2 PK (931282)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 10 PK (50346)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/8 in L, Aluminum Body, 25 PK (9278PK)
- INDUCTION INNOVATIONS Thumb Screw for Mini-Ductor (MD321)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (48396)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive (48452)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (42588)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48455)
- HILLMAN 9X3 PP T-25 EXT DECK SCW BRONZE 1LB (48600)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (42587)
- GRIP-RITE Deck Screw, #9 x 3 in, Flat Head, Torx Drive (3GCS10BK)
- Hillman Deck Screws