Shop All Deck Screws
Hillman
Deck Screw, #9 x 3 in
Mfr # 401736624
Zoro # G304057981
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 401736624
- Zoro # G304057981
- UPC # 38902073662
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- T25 Exterior Bronze Deck Screw
- Power Pro
- Bronze polymer coating
- Exterior
- No split twist shank
- New patented countersinking blades
- No pre-drill bore-fast thread
- Color: Bronze
- Size: 9 x 3 in.
- Weight: 2.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 400 PK (62WSAEH)
- ZORO SELECT M4-0.70 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0008)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Button Head Torx Drive, 20 PK (77726)
- HILLMAN Deck Screw, #8 x 2 in (48608)
- HILLMAN Deck Screw, #8 x 1-3/4 in (48607)
- HILLMAN Deck Screw, #8 x 2-1/2 in (40932)
- HILLMAN Deck Screw, 3500 PK (401788864)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48414)
- HILLMAN Hillman Fasteners 48617 5 in. x 10 MHR 2000 Hour Star Deck Screw - 5 lbs. (196233)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Torx Drive, 141 PK (56040)
- Hillman Deck Screws