Shop All Deck Screws
Hillman
Deck Screw, #8 x 8 in, Torx Drive
Mfr # 48597
Zoro # G106724395
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 48597
- Zoro # G106724395
- UPC # 38902073525
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 8 in |
Details
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (250403BG)
- TEI FASTNERS #6-32 x 1/4 in Hex Hex Machine Screw, Plain Teflon PFA, 10 PK (TF632-14HH-01)
- ZORO SELECT Socket Set Scrw, Cup, 1/4-20x5/16, PK100 (U51260.025.0031)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 6 PK (61836)
- HILLMAN Deck Screw, #8 x 1-3/4 in, Torx Drive (48596)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Torx Drive (48603)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48414)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48613)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48454)
- HILLMAN 9X3 PP T-25 EXT DECK SCW BRONZE 1LB (48600)
- GRK FASTENERS Deck Screw, #9 x 1-5/8 in (19159)
- Hillman Deck Screws