Shop All Deck Screws
Hillman
Deck Screw, #8 x 2 in, Stainless Steel, Square Drive
Mfr # 41599
Zoro # G006724365
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Screw Size #8
- Fastener Length 2 in
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41599
- Zoro # G006724365
- UPC # 8236395204
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Drive | Square |
Material | Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 100 PK (SSD63SSH203)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 20mm L, PK25 (M51260.050.0020)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMX9)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Steel Body, 250 PK (U34131.018.0066)
- HILLMAN Deck Screw, #9 x 3 in, Steel, Torx Drive (401712930)
- HILLMAN Hillman Fasteners 48418 3 in. No.10 Tan Star Drive Deck Screws (196197)
- HILLMAN 5 lbs Power Pro No.10 x 3.5 in. Star Flat Head Exterior Deck Screws (5022002)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Ceramic (48614)
- HILLMAN Hillman Fasteners 48618 6 in. x 10 MHR 2000 Hour Star Deck Screws (196234)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48418)
- MIDWEST FASTENER Deck Screw, #6 x 1-5/8 in, 18-8 Stainless Steel, Flat Head, Square Drive, 100 PK (09084)
- Hillman Deck Screws