Shop All Deck Screws
Hillman
Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive
Mfr # 48398
Zoro # G306724362
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #8
- Fastener Length 1-5/8 in
- Material Steel
- Finish Epoxy Coated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48398
- Zoro # G306724362
- UPC # 38902064578
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 7/16 in L, Nylon Body, 20 PK (27RT250440)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M51000.100.0060)
- BUILDRIGHT Sheet Metal Screw, 1/4" x 7/8 in, Zinc Plated Steel Hex Head Hex Drive, 77 PK (52612)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0200)
- HILLMAN Deck Screw, #8 x 2 in (48608)
- HILLMAN Deck Screw, 3500 PK (401788864)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48402)
- HILLMAN Deck Screw, #8 x 1-3/4 in (48607)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive (48451)
- HILLMAN DECK SCREW PH 1 LB #8 X 2-1/2 GALV (47689)
- STARBORN Deck Screw, #10 x 2 in, Trim Head, Torx Drive, 375 PK (PXDCBT10200)
- Hillman Deck Screws