Shop All Deck Screws
Hillman
Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive
Mfr # 48397
Zoro # G706724368
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #8
- Fastener Length 1-5/8 in
- Material Steel
- Finish Epoxy Coated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48397
- Zoro # G706724368
- UPC # 38902064394
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U01000.031.0250)
- MTD Screw-Shoulder (738-04419A)
- ARROW FASTENER Light Duty Staples, JT21, Flat Crown, 1/4 in Leg L, Steel, 1000 PK (214)
- DEWALT Screw-Bolt+ Concrete Screw, 1-1/4" L, Steel Zinc Plated, 100 PK (PFM1411000)
- HILLMAN Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive (744844)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (48421)
- HILLMAN 9X3 PP T-25 EXT DECK SCW BRONZE 5LB (48611)
- HILLMAN Deck Screw, #8 x 1-1/2 in, Steel (48606)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48401)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48419)
- KTX CUTTER Deck Screw, #8 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (0.FSC08200UN27)
- Hillman Deck Screws