Shop All Deck Screws
Hillman
Deck Screw, #8 x 1-3/4 in, Steel, Flat Head, Torx Drive
Mfr # 967774
Zoro # G303911437
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Material Steel
- Finish Bronze
- System of Measurement Inch
- Thread Type Cross-cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 967774
- Zoro # G303911437
- UPC # 38902073310
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Bronze |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Cross-cut |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Star Drive, Flat Head with Nibs, Crosscut Thread, 1000 Hour Bronze Ceramic Coat, Type 17 Point
- 4000 Count
- Size: 8 x 1.75 in.
- Height(in.): 10.25
- Width(in.): 9.94
- Length(in.): 7.81
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (120177)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 11 in L, 5 PK (N01200.050.1100)
- BUILDRIGHT Deck Screw, #10 x 6 in, Steel, Flat Head, Phillips Drive, 33 PK (53841)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK (78644)
- HILLMAN Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive (967782)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (967781)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (48407)
- HILLMAN Hillman Fasteners 48618 6 in. x 10 MHR 2000 Hour Star Deck Screws (196234)
- HILLMAN Deck Screw, #8 x 1-3/4 in (48607)
- HILLMAN 40424 8 x 3 in. Deck Screws 100 per Box (4581112)
- NEWPORT FASTENERS Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 4000 PK (709251-4000)
- Hillman Deck Screws