Shop All Deck Screws
Hillman
Deck Screw, #8 x 1-3/4 in
Mfr # 48607
Zoro # G006724389
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48607
- Zoro # G006724389
- UPC # 38902071231
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 4300 PK (B38160.016.0001)
- DEWALT AC100+ Gold Vinylester, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle (8478SD-PWR)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x3 In, PK10 (WWG-CLPZ-090)
- ZORO SELECT 3/16x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-041)
- HILLMAN Deck Screw, #10 x 3-1/2 in (42485)
- HILLMAN Deck Screw, #8 x 2-1/2 in (40932)
- HILLMAN Deck Screw, #6 x 1-5/8 in (40926)
- HILLMAN Deck Screw, #9 x 3 in (401736624)
- HILLMAN Deck Screw, 5 PK (401722384)
- HILLMAN Hillman Fasteners 48617 5 in. x 10 MHR 2000 Hour Star Deck Screw - 5 lbs. (196233)
- DAGGERZ Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 2000 PK (DKSTSS10212)
- Hillman Deck Screws