Shop All Deck Screws
Hillman
Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive
Mfr # 401710819
Zoro # G204058088
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #6
- Fastener Length 2 in
- Material Steel
- Finish Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 401710819
- Zoro # G204058088
- UPC # 8236561081
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Galvanized |
Item | Deck Screw |
System of Measurement | Inch |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 6 x 2 in. Phillips Drive Galvanized Deck Screw
- Coarse thread, sharp point, bugle head
- Size: 6 x 2 in.
- Dimension: 4.6" H x 3.6" W x 2.4" L
- Weight: 1.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.050.0012)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (LHSIA0-80037-100P)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.030.0016)
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0031)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (967781)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (42584)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48460)
- HILLMAN Hillman Fasteners 240650 10 x 2.75 in. Exterior Hex Washer Head One Screw - Bronze Epoxy; Pack of 69 (240650)
- HILLMAN PHILIPS DECK SCREW 1 LB #6 X 1-1/4 IN GALV (47686)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (42592)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 250 PK (T10350WPP)
- Hillman Deck Screws