Shop All Deck Screws
Hillman
Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive
Mfr # 967782
Zoro # G303797659
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Material Steel
- Finish Bronze
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 967782
- Zoro # G303797659
- UPC # 38902073624
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Bronze |
Item | Deck Screw |
System of Measurement | Inch |
Description
Star Drive, Flat Head with Nibs, Crosscut Thread, 1000 Hour Bronze Ceramic Coat, Type 17 Point. T25.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Bronze Deck Screw, No. 10 x 4 in.
- 900 Count
- Dimension: 0.1 x 0.1 x 0.1 in.
- Height: 400
- Length: 1090
- Size: 10" x 4"
- Width (in.): 400
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Plugs 100PK (08891)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 25 PK (M38093.180.0001)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01200.200.0065)
- HILLMAN Deck Screw, #8 x 1-3/4 in, Steel, Flat Head, Torx Drive (967774)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (967781)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48413)
- HILLMAN Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive (42585)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Stainless Steel (41597)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (42584)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 161 PK (50209)
- Hillman Deck Screws