Shop All Deck Screws
Hillman
Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive
Mfr # 48420
Zoro # G106724418
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48420
- Zoro # G106724418
- UPC # 38902065971
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.019.0075)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8045957)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 5 mm W, 5 mm H (WWG700505305)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0050)
- HILLMAN Deck Screw, #10 x 3-1/2 in (42485)
- HILLMAN Hillman Fasteners 48418 3 in. No.10 Tan Star Drive Deck Screws (196197)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48601)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (42594)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48414)
- HILLMAN DECK SCREW 3.5M 6X2IN GALVANIZED (1040415)
- GRK FASTENERS Deck Screw, #9 x 2-3/4 in, Climatek, Flat Head, Torx Drive, 480 PK (GRK01103)
- Hillman Deck Screws