Shop All Deck Screws
Hillman
Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive
Mfr # 48404
Zoro # G206724400
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Green
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 48404
- Zoro # G206724400
- UPC # 38902064905
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain, 2 PK (Z4191-SS)
- MIDWEST FASTENER #10-24 x 2 in Slotted Flat Machine Screw, Plain Brass, 15 PK (61477)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 35mm, PK25 (M07840.140.0035)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.019.3600)
- HILLMAN Deck Screw, #6 x 1-5/8 in (40926)
- HILLMAN Deck Screw, #10 x 3 in, Steel (196740)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (48421)
- HILLMAN Hillman Fasteners 48418 3 in. No.10 Tan Star Drive Deck Screws (196197)
- HILLMAN Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive (401711288)
- HILLMAN 40424 8 x 3 in. Deck Screws 100 per Box (4581112)
- FASTENMASTER Deck Screw, 4-1/2 in, 50 PK (FMHLGM412-50)
- Hillman Deck Screws