Shop All Deck Screws
Hillman
Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive
Mfr # 42594
Zoro # G906724410
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- Material Steel
- Finish Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 42594
- Zoro # G906724410
- UPC # 38902075833
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | USS Coarse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37302.080.0001)
- UNICORP Lock Nut, #10-32, Stainless Steel (EF-032-1)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 5/8 in Wd, White (185469)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-100)
- HILLMAN PHILIPS DECK SCREW 1 LB #6 X 1-1/4 IN GALV (47686)
- HILLMAN Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive (744844)
- HILLMAN 9X3 PP T-25 EXT DECK SCW BRONZE 1LB (48600)
- HILLMAN Deck Screw, #10 x 3 in, Stainless Steel, Flat Head, Torx Drive (42499)
- HILLMAN Deck Screw, #8 x 2 in (48608)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48414)
- HILLMAN Hillman Fasteners 42591 1.63 in. x No. 8 Deck Plus Tan Ceramic Exterior Screws (196679)
- Hillman Deck Screws