Shop All Deck Screws
Hillman
Deck Screw, #10 x 3-1/2 in, Torx Drive
Mfr # 48603
Zoro # G006724419
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48603
- Zoro # G006724419
- UPC # 38902073785
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSH Wood Screw, #8, 3/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 10000 PK (0.PPC08034Z17)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- TINKERTOOLS No. 8 x 1 in. 1 lbs Pro-Twist Phillips Pan Head Sheet Metal Screws (TI1679488)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 6 PK (R3745-14)
- HILLMAN Deck Screw, #8 x 1-3/4 in, Torx Drive (48596)
- HILLMAN Deck Screw, #8 x 8 in, Torx Drive (48597)
- HILLMAN Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive (744844)
- HILLMAN Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive (48398)
- HILLMAN 40424 8 x 3 in. Deck Screws 100 per Box (4581112)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48418)
- ZORO SELECT Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive, 7300 PK (0820DTF17HC)
- Hillman Deck Screws