Shop All Deck Screws
Hillman
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive
Mfr # 48407
Zoro # G706724382
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3-1/2 in
- Material Steel
- Finish Green
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 48407
- Zoro # G706724382
- UPC # 38902065155
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Nut Insert, M6-1.00 Thrd Sz, 27/64 in L, Round, Steel, Black Oxide, 5 PK (Z1966M-5)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 118 PK (54807)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U51390.043.0001)
- DAGGERZ #10 x 1-1/8 in Phillips Pan Machine Screw, DAGGER-GUARD Steel, 5000 PK (LOPROU1011008)
- HILLMAN Deck Screw, #9 x 3 in (401736624)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Torx Drive (48603)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48400)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive (48451)
- HILLMAN Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive (401711288)
- HILLMAN Deck Screw, #10 x 3 in, Steel (196740)
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, Climatek, Round Head, Torx Drive, 400 PK (GRK10225)
- Hillman Deck Screws