Shop All Deck Screws
Hillman
Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive
Mfr # 48452
Zoro # G106724333
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #10
- Fastener Length 2-1/2 in
- Material Steel
- Finish Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48452
- Zoro # G106724333
- UPC # 38902064219
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Tan |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Pro-Cut |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 4 in Bore Dia. (KG-400ST OIL)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.392 in Flange Dia., 0.47 in L, Steel, 50 PK (M69135.040.0130)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-24x3/8, PK100 (U07891.031.0037)
- E-Z ANCOR Twist-N-Lock 50 lbs. Drywall Anchors with Screws, 25PK (25200)
- HILLMAN Deck Screw, #8 x 1-3/4 in (48607)
- HILLMAN Deck Screw, 5 PK (401722384)
- HILLMAN Hillman Fasteners 48398 8 x 1.62 in. Green Star Drive Deck Plus Screws; 5 lbs. (196558)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48404)
- HILLMAN Hillman Fasteners 240650 10 x 2.75 in. Exterior Hex Washer Head One Screw - Bronze Epoxy; Pack of 69 (240650)
- HILLMAN Deck Screw, #10 x 4 in, Steel (48604)
- FASTENMASTER Deck Screw, 6 in, 50 PK (FMHLGM006-50)
- Hillman Deck Screws