Shop All Deck Screws
Hillman
Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive
Mfr # 48612
Zoro # G706724351
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 2-1/2 in
- Material Steel
- Finish Epoxy Coated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48612
- Zoro # G706724351
- UPC # 38902071446
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Cross-cut |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN U-Clip Ext Finger Pnl Thk .055-.065 ZW (EFUC-C29019-014-3255/B)
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0300)
- POWERNAIL Collated Stainless Steel Flooring Nail, 2 in L, 16 ga, L-Head Head, 1000 PK (LSS20016)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/4 in W, 1/4 in H (WWG300250025072)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48420)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48613)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (48421)
- HILLMAN Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive (48398)
- HILLMAN Hillman Fasteners 42591 1.63 in. x No. 8 Deck Plus Tan Ceramic Exterior Screws (196679)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (42587)
- PWR DRIVE 5/16-inch x 6-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR5166L)
- Hillman Deck Screws