Shop All Deck Screws
Hillman
Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive
Mfr # 48417
Zoro # G606724413
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 2-1/2 in
- Material Steel
- Finish Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48417
- Zoro # G606724413
- UPC # 38902065735
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0250)
- ZORO SELECT M16-1.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 5 PK (M07040.160.0090)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/16 in Length, 100 PK (U55050.011.0031)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/8" x 3/4" (RF271)
- HILLMAN Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive (744844)
- HILLMAN Deck Screw, #6 x 1-5/8 in (40926)
- HILLMAN Deck Screw, 3500 PK (401788864)
- HILLMAN Deck Screw, #8 x 2-1/2 in (40932)
- HILLMAN Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive (967782)
- HILLMAN Deck Screw, #8 x 1-3/4 in, Torx Drive (48596)
- POWER PRO ONE Deck Screw, 5 PK (116782)
- Hillman Deck Screws