Shop All Deck Screws
Hillman
Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive
Mfr # 48401
Zoro # G106724357
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 2-1/2 in
- Material Steel
- Finish Green
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48401
- Zoro # G106724357
- UPC # 38902064639
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 15/16 in Lg (Z1066)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.080.0016)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/2 ID, PK10 (24459)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55068)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (42594)
- HILLMAN Deck Screw, #10 x 3 in, Steel (196740)
- HILLMAN DCK SCREW 10X2.5 in. STR 1# (48834)
- HILLMAN Deck Screw, #8 x 8 in, Torx Drive (48597)
- HILLMAN PHILIPS DECK SCREW 1 LB #6 X 1-1/4 IN GALV (47686)
- HILLMAN Deck Screw, #8 x 1-3/4 in (48607)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48443)
- Hillman Deck Screws