Shop All Deck Screws
Hillman
Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive
Mfr # 42593
Zoro # G306724409
original price:
$12.33
38% off
new price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 2-1/2 in
- Material Steel
- Finish Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 42593
- Zoro # G306724409
- UPC # 38902075826
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-40 x 1/8" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (60861)
- MIDWEST FASTENER Sheet Metal Screw, #16 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 14 PK (62351)
- TEKS Self-Drilling Screw, #12 x 2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1016000)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Zinc Plated, 10 PK (LDT-3454)
- HILLMAN Deck Screw, #6 x 1-5/8 in (40926)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48420)
- HILLMAN Deck Screw, #8 x 1-5/8 in, Stainless Steel (41598)
- HILLMAN Hillman Fasteners 48618 6 in. x 10 MHR 2000 Hour Star Deck Screws (196234)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48402)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (48396)
- STARBORN Starborn 5001346 No.10 x 2.75 in. Star Undercut Head Epoxy Coated Carbon Steel Composite Deck Screws (5001346)
- Hillman Deck Screws