Shop All Deck Screws
Hillman
Deck Screw, 1-1/4 in, Steel
Mfr # 48605
Zoro # G006724426
original price:
$53.45
15% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Ceramic
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48605
- Zoro # G006724426
- UPC # 38902073839
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 1-1/4 in |
Details
Material | Steel |
Finish | Ceramic |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0150)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U33190.018.0610)
- SENCO Self-Drilling Screw, 1 3/4 in, Zinc Yellow Steel Flat Head Hex Drive, 1000 PK (12G175YKLFAX)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (N04100.031.0050)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48402)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Stainless Steel (41597)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Ceramic (48614)
- HILLMAN Deck Screw, #8 x 2-1/2 in (40932)
- HILLMAN Deck Screw, #8 x 1-1/2 in, Steel (48606)
- HILLMAN Deck Screw, #10 x 3 in, Stainless Steel, Flat Head, Torx Drive (42499)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 161 PK (50209)
- Hillman Deck Screws