Shop All No Smoking Signs
Hillman
Decal, 4 in Height, 6 in Width, Vinyl, English
Mfr # 843376
Zoro # G109204504
product price: $1.19
/pk 6, $0.20/ea
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking Including E-Cigarettes
- Height 4 in
- Sign Material Vinyl
- Printed Language English
- Sign Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 843376
- Zoro # G109204504
- UPC # 45899000120
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 6 in |
Height | 4 in |
Details
Item | Decal |
Legend | No Smoking Including E-Cigarettes |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | White |
Thickness | 0.02 in |
Description
Help employees and customers respect Non-smokers with this No smoking or E-cigs sign with symbol 4 in. x 6 in.. Having clear and visible signs can help increase security and safety. These signs are sure to convey the message clearly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Helmet Mounted Earmuff, V-Gard, Green (10190356)
- BON TOOL Bon 84-473 Straw Hat, Adjustable (84-473)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R89)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839896)
- CONDOR Safety Sign, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, 474J16 (474J16)
- NMC Explosive Vapor No Smoking N.. Sign, D521PB (D521PB)
- SIGNMISSION OSHA Danger Decal, Propane No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-19467)
- NMC No Smoking Sign - Bilingual, M749RB (M749RB)
- NMC Caution No Smoking In This Area Sign, C360P (C360P)
- NMC Sign, Large Format Caution No Smoking, C564AD (C564AD)
- Hillman Signs