Shop All Facility Signs
Hillman
Decal, 4 in Height, 6 in Width, Vinyl, English
Mfr # 843349
Zoro # G009207261
product price: $1.29
/pk 6, $0.22/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning Beware of the Dog
- Width 6 in
- Height 4 in
- Sign Material Vinyl
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 843349
- Zoro # G009207261
- UPC # 45899000090
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 4 in |
Details
Item | Decal |
Legend | Warning Beware of the Dog |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | White |
Legend Style | Beware |
Legend Color | Black/White |
Description
Alert visitors that there is a dog on your property with this fetching Adhesive Beware of Dog Sign 4 x 6 in. made of durable plastic that won't fade in heat you'll have to resist buying ca-nine of them. Fluorescent ink helps it stand out and convey your message clearly: things are going to get ruff if strangers start barking up the wrong tree.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.01W (EDG 2 G EL M6)
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Glove Size: XL (634-XL)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Extra Large (20026 XL)
- VIKING Viking AMC Sock (VF22-10/11)
- HILLMAN 18X24For Sale Ownersign (840241)
- HILLMAN English Silver Restroom Sign 2 in. H X 8 in. W, 6PK (839816)
- HILLMAN 8X12 Blk/Red Sale Sign, 839928 (839928)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839894)
- HILLMAN Sign, 14 in Height, 18 in Width, Polystyrene, English (848891)
- HILLMAN 15X19 Open/Closed Sign (840046)
- NMC Empty Cylinders Do Not Use Sign - Bilingual, M745RB (M745RB)
- Hillman Facility Signs