Shop All Facility Signs
Hillman
Decal, 4 in Height, 6 in Width, Vinyl, English
Mfr # 843347
Zoro # G009207254
product price: $1.29
/pk 6, $0.22/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wash Your Hands Before Leaving This Restroom
- Width 6 in
- Height 4 in
- Sign Material Vinyl
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 843347
- Zoro # G009207254
- UPC # 45899000076
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 4 in |
Details
Item | Decal |
Legend | Wash Your Hands Before Leaving This Restroom |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | White |
Thickness | 0.02 in |
Legend Color | Blue |
Legend Style | Restroom |
Description
Ensure that your policies are respected with this wash hands sign 4 x 6 in.. Having clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Flammable No Smoking Or Open Flames W/in 25 Feet, 14in X 10in, 10" W, 14" L, Landscape (OS-DS-D-1014-L-2366)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480L89)
- C.H. HANSON Nbr Tag, 1 x 1 In, 26-50 (40004)
- HILLMAN Sign, 20 in Height, 24 in Width, Polystyrene, English (840062)
- HILLMAN English White Private Property Sign 10 in. H X 14 in. W, 6PK (840159)
- HILLMAN 15X19 For Rent Sign (840026)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844149)
- HILLMAN English Black Office Sign 3 in. H X 9 in. W (841754)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839894)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-D-710-L-10117)
- Hillman Facility Signs