Shop All Facility Signs
Hillman
Decal, 4 in Height, 6 in Width, Vinyl, English
Mfr # 843346
Zoro # G709207257
product price: $1.29
/pk 6, $0.22/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Public Restrooms
- Width 6 in
- Height 4 in
- Sign Material Vinyl
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 843346
- Zoro # G709207257
- UPC # 45899000069
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6 in |
Height | 4 in |
Details
Item | Decal |
Legend | No Public Restrooms |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | White |
Mounting Type | Adhesive |
Legend Color | Black |
Legend Style | Restroom |
Description
Ensure that your policies are respected with this adhesive No public restrooms sign 4 x 6 in.. Having clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK (92-134)
- DUNLOP Knee Boots, Size 10, 15" H, Black, Plain, PR (8990400)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- OAKLEY Oakley OHydrolix Cloth Fitted Face Mask (AOO9715AC-4RR)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839888)
- HILLMAN Plaque, 5.35 in Height, 12 in Width, Plastic, English (844607)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839894)
- HILLMAN 15X19 For Rent Sign (840026)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (844682)
- HILLMAN Plaque, 11 in Height, 3-3/4 in Width, Plastic, English (841762)
- RUBBERMAID COMMERCIAL Closed For Cleaning Safety Sign, 13" Height, 50" Width, Rectangular, English (RCP9S1500YWCT)
- Hillman Signs