Shop All Hollow Wall Anchors
Hillman
Conical Plug, 7/8" L, Nylon, 10 PK
Mfr # 5063
Zoro # G409204600
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Cement Board
- Anchor Length 7/8"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5063
- Zoro # G409204600
- UPC # 8236032420
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 7/8" |
Details
Item | Conical Plug |
Compatible Material | Cement Board |
Material | Nylon |
Head Type | Pan |
Description
Ideal for anchoring in concrete brick or wallboard plastic anchors work well with various diameter sheet metal screws. The anchor is corrosion resistant and a pre-drilled hole is required. Use these anchors for general light-duty static applications where holding power is Not critical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Universal, 0.375x2 1/2 In, PK10 (WWG-CLPUZ-019)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 10 PK (U11375.050.0001)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 25 PK (HX18120200-025P2)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9100SS)
- HILLMAN Toggle Bolt 1/4X6 (370075)
- HILLMAN RIB PLS ANC KIT 8-10-12 (373517)
- HILLMAN Toggle Bolt, 1-1/2" L, 5 PK (41415)
- HILLMAN Self Drilling Toggle, 2-1/2" L, Steel, 6 PK (9419)
- HILLMAN 370024 0.25 in. Hollow Wall Anchors Large (53713)
- HILLMAN Screw Anchor, 6 PK (5335914)
- ALLIED INTERNATIONAL Dry Wall Achors Set, 165 pcs. (70031)
- Hillman Hollow Wall Anchors