Shop All Hollow Wall Anchors
Hillman
Conical Plug, 7/8" L, Nylon, 10 PK
Mfr # 5036
Zoro # G109204610
product price: $1.79
/pk 10, $0.18/ea
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Cement Board
- Anchor Length 7/8"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5036
- Zoro # G109204610
- UPC # 8236032338
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 7/8" |
Details
Item | Conical Plug |
Compatible Material | Cement Board |
Material | Nylon |
Head Type | Pan |
Description
Ideal for anchoring in concrete brick or wallboard plastic anchors work well with various diameter sheet metal screws. The anchor is corrosion resistant and a pre-drilled hole is required. Use these anchors for general light-duty static applications where holding power is Not critical.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U04160.025.0050)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0087)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 48 PK (X1E-CON-SCR-EYE-1030x48)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon, 6 PK (5109)
- HILLMAN 50Pk12-14-16Rib Anchor (370332)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 5 PK (41821)
- HILLMAN PLASTIC TOGGLE 1/8 MINI (375366)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- HILLMAN 372514 0.312 x 4 in. Mini Toggle Bolt (5107255)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 100 PK (04285)
- Hillman Hollow Wall Anchors