Shop All Hollow Wall Anchors
Hillman
Conical Plug, 3/4" L, Nylon, 10 PK
Mfr # 5061
Zoro # G109204580
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Cement Board
- Anchor Diameter 0.138"
- Anchor Length 3/4"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5061
- Zoro # G109204580
- UPC # 8236149616
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 0.138" |
Anchor Length | 3/4" |
Details
Item | Conical Plug |
Compatible Material | Cement Board |
Material | Nylon |
Head Type | Pan |
Description
Ideal for anchoring in concrete brick or wallboard plastic anchors work well with various diameter sheet metal screws. The anchor is corrosion resistant and a pre-drilled hole is required. Use these anchors for general light-duty static applications where holding power is Not critical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 5 PK (ZBOLT-389)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632TCS)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Nylon Plain Finish, 20 PK (17W12504)
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK (11105SHPT)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon, 6 PK (5109)
- HILLMAN Hollow Wall Anchor, Short L (370021)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- HILLMAN 75 Pack- 4-6-8 Ribbed Plastic Anchors With Screws, 5PK (831907)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- HILLMAN Toggle Bolt, 1-1/2" L, 5 PK (41415)
- RAWLPLUG Wall Anchor, 2-1/2" L, Steel, 100 PK (R-X0-SM-05065)
- Hillman Hollow Wall Anchors