Shop All Hollow Wall Anchors
Hillman
Conical Plug, 1" L, Nylon
Mfr # 732172
Zoro # G804044191
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 732172
- Zoro # G804044191
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Conical Plug |
Material | Nylon |
Description
Features
- 10-12 x 1 in. Conical Plastic Anchor With Screws.
- 4 Pack
- Case of 10
- Dimension - 4 x 1.5 x 0.5 in.
- Item weight - 0.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Climaseal, 100 PK (3155407)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.9999)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U08210.062.0300)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.062.9999)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- HILLMAN 50Pk12-14-16Rib Anchor (370332)
- HILLMAN 370042 Round Head Toggle Bolt - 0.13 x 8 in., 50PK (846595)
- HILLMAN PLASTIC TOGGLE 1/8 MINI (375366)
- HILLMAN 10Pk Toggles/Screws (41444)
- MIDWEST FASTENER Toggle Bolt, 2-1/8" L, Steel, 50 PK (04277)
- Hillman Hollow Wall Anchors