Shop All Hollow Wall Anchors
Hillman
Conical Plug, 1" L, Nylon, 10 PK
Mfr # 5070
Zoro # G809204613
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Cement Board
- Anchor Length 1"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5070
- Zoro # G809204613
- UPC # 8236427752
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Conical Plug |
Compatible Material | Cement Board |
Material | Nylon |
Head Type | Flat |
Description
Ideal for anchoring in concrete brick or wallboard plastic anchors work well with various diameter sheet metal screws. The anchor is corrosion resistant and a pre-drilled hole is required. Use these anchors for general light-duty static applications where holding power is Not critical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1414000)
- TORQUEMASTER Masonry Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Blue Ruspert, 5 PK (53260)
- ZORO SELECT Dowel Pin, Harden Stl, M5x22mm, PK50 (DP5005022-050P1)
- CALBRITE Round U-Bolt, 1/4"-20, 1 9/64 in Wd, 2 3/4 in Ht, Plain Stainless Steel (S61000UB00)
- HILLMAN Toggle Bolt, 4" L, Steel, 5 PK (41427)
- HILLMAN 50Pk 3/16X2 Rh Tog Bolt (370051)
- HILLMAN 370042 Round Head Toggle Bolt - 0.13 x 8 in., 50PK (846595)
- HILLMAN 100Pk 10-12X1 Anchor (370342)
- HILLMAN RIB PLS ANC KIT 8-10-12 (373517)
- HILLMAN Screw Anchor, 2-1/2" L, Steel, 10 PK (5000)
- DEWALT Scru-Lead Wall Anchor, 3/4" L, Zamac Alloy, 100 PK (09409-PWR)
- Hillman Hollow Wall Anchors