Shop All Hollow Wall Anchors
Hillman
Conical Plug, 1" L, Nylon, 10 PK
Mfr # 5067
Zoro # G709204621
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Cement Board
- Anchor Length 1"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5067
- Zoro # G709204621
- UPC # 8236427714
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Conical Plug |
Compatible Material | Cement Board |
Material | Nylon |
Head Type | Flat |
Description
Ideal for anchoring in concrete brick or wallboard plastic anchors work well with various diameter sheet metal screws. The anchor is corrosion resistant and a pre-drilled hole is required. Use these anchors for general light-duty static applications where holding power is Not critical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 200 PK (311408NCUP)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-292)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0250)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 3000 PK (1412KPF188)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 5 PK (41406)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 6 PK (5108)
- HILLMAN 100Pk 10-12X1 Anchor (370342)
- HILLMAN 201Pc Plas Anchor Kit (373503)
- HILLMAN 370024 0.25 in. Hollow Wall Anchors Large (53713)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength (ZA0526-KIT)
- Hillman Hollow Wall Anchors