Shop All Hollow Wall Anchors
Hillman
Conical Plug, 1" L, Nylon, 10 PK
Mfr # 5066
Zoro # G409204587
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Cement Board
- Anchor Length 1"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5066
- Zoro # G409204587
- UPC # 8236032437
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Conical Plug |
Compatible Material | Cement Board |
Material | Nylon |
Head Type | Pan |
Description
Ideal for anchoring in concrete brick or wallboard plastic anchors work well with various diameter sheet metal screws. The anchor is corrosion resistant and a pre-drilled hole is required. Use these anchors for general light-duty static applications where holding power is Not critical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #5-40 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32909)
- FOREVERBOLT Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, NL-19, 18 mm Ht, 10 PK (FBFHNM12P10)
- MARSON Rivet Nut, #6-32 Thread Size, Aluminum, 100 PK (M47510)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 9" L, Carbon Steel Zinc Plated, 10 PK (7463SD1-PWR)
- HILLMAN Screw Anchor, 2-1/4" L, Steel, 6 PK (5009)
- HILLMAN 50Pk 3/16X2 Rh Tog Bolt (370051)
- HILLMAN Toggle Bolt, 1-1/2" L, 5 PK (41415)
- HILLMAN Toggle Bolt, 4" L, Steel, 6 PK (5031)
- HILLMAN Hollow Wall Anchor, X-Short L (370000)
- HILLMAN RIB PLS ANC KIT 12-14-16 (373518)
- MKT FASTENING Plastic Screw Anchor Kit, 1" L, Nylon (8460100)
- Hillman Hollow Wall Anchors