Shop All Hollow Wall Anchors
Hillman
Conical Plug, 1-3/8" L, Nylon, 5 PK
Mfr # 41406
Zoro # G209204596
product price: $5.29
/pk 5, $1.06/ea
Sold in multiples of 5 for $26.45
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Cement Board
- Anchor Length 1-3/8"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41406
- Zoro # G209204596
- UPC # 8236047776
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-3/8" |
Details
Item | Conical Plug |
Compatible Material | Cement Board |
Material | Nylon |
Head Type | Pan |
Description
Ideal for anchoring in concrete brick or wallboard plastic anchors work well with various diameter sheet metal screws. The anchor is corrosion resistant and a pre-drilled hole is required. Use these anchors for general light-duty static applications where holding power is Not critical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1-1/4in, PK10 (U51432.018.0125)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Black Steel Flat Head Phillips Drive, 50 PK (79343)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST176227)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07000.013.0043)
- HILLMAN Screw Anchor, 2-1/2" L, Steel, 10 PK (5000)
- HILLMAN Conical Plug, 7/8" L, Nylon, 5 PK (41402)
- HILLMAN Toggle Bolt, 6 PK (5102)
- HILLMAN Screw Anchor, 1-1/2" L, Steel (376649)
- HILLMAN 370111 0.125 x 4 in. Zinc-Plated Trus Toggle Bolt (53715)
- HILLMAN 41414 Toggle Bolt, 10PK (732735)
- TANNER 1/4in x 3in, Toggle Bolt Spring Wing Typ Hollow Wall Anchors, Combo Round Head (TB-105)
- Hillman Hollow Wall Anchors