Shop All Hollow Wall Anchors
Hillman
Conical Plug, 1-3/8" L, Nylon, 10 PK
Mfr # 5042
Zoro # G309204588
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Cement Board
- Anchor Length 1-3/8"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5042
- Zoro # G309204588
- UPC # 8236032352
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-3/8" |
Details
Item | Conical Plug |
Compatible Material | Cement Board |
Material | Nylon |
Head Type | Pan |
Description
Ideal for anchoring in concrete brick or wallboard plastic anchors work well with various diameter sheet metal screws. The anchor is corrosion resistant and a pre-drilled hole is required. Use these anchors for general light-duty static applications where holding power is Not critical.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81350)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Yellow Zinc, 25 PK (2558412)
- ZORO SELECT Sealing Washer, Aluminum, Plain Finish, 100 PK (5ZLV2)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M51730.160.0001)
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- HILLMAN Toggle Bolt, 3" L, Steel, 5 PK (41426)
- HILLMAN Hillman Fasteners 41420 0.13 x 2 in. Snapin Mushroom Head Toggle Bolt; 15 Pack (732610)
- HILLMAN 75 Pack- 4-6-8 Ribbed Plastic Anchors With Screws, 5PK (831907)
- HILLMAN 5070 10-12 watt Plastic Anchors with Screw Brown - pack of 10 (5332861)
- HILLMAN 370042 Round Head Toggle Bolt - 0.13 x 8 in., 50PK (846595)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCR)
- Hillman Hollow Wall Anchors