Shop All Hollow Wall Anchors
Hillman
Conical Plug, 1-1/4" L, Nylon
Mfr # 735217
Zoro # G803999461
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- Anchor Length 1-1/4"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 735217
- Zoro # G803999461
- UPC # 747925481681
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Conical Plug |
Material | Nylon |
Head Type | Pan |
Drive Type | Slotted |
Description
Features
- Conical Plastic Anchor Kit.
- Contents 100 Each 10-12 x 1 in. Conical Plastic Anchors, 100 Each 10 x 1-1/4 in. Phillips/Slotted Pan Head Screws & One 1/4 x 4 in. Carbide Masonry Drill Bit.
- 201 Piece.
- Dimension - 3 x 5.1 x 3 in.
- Item Weight - 1.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, #8 Dia, Brown, Plastic 25 PK (32829)
- ZORO SELECT 1/2"-13 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (U11140.050.0001)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel, 10000 PK (PM-114)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 15 PK (39573)
- HILLMAN Hammer In Anchor, 1" L, 5 PK (41430)
- HILLMAN 100Pk 6-8X3/4 Anchor (370336)
- HILLMAN 370147 0.375-16 in. Lead Caulk-in Machine Screw Anchor (51819)
- HILLMAN 201Pc Plas Anchor Kit (373500)
- HILLMAN Assorted in. D X Assorted in. L Nylon Round Head Anchor Kit 60 pc (376476)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 2-1/2" L, Steel, 4 PK (GCPT56212)
- Hillman Hollow Wall Anchors